missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-435
Printable, metallized polyester labels for thermal transfer printers. Brady™ Thermal Transfer Printable Labels are used for Asset Tracking, Rating Plates, General Purpose ID.
Brand: Brady™ 030227
This item is not returnable.
View return policy
Description
- Available in various sizes
Specifications
UL Recognized; CSA Accepted | |
Recommended ribbon series: R4900; R6000; R6200 | |
Silver | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, IP™ Series, PR Plus Series Printers | |
4 | |
Rectangle | |
-40°C to +90°C | |
0.0673 mm | |
6.35 x 19.05 mm | |
19.05 mm | |
6.35 mm |
THT-1-435-10 | |
Acrylic | |
Gloss | |
Metallized Polyester (B-435) | |
Asset Tracking, Circuit Board Identification - Through Hole Top, General and Industrial Identification, Rating Plates | |
20.32 mm | |
10,000/Pk. | |
19.05 x 6.35 mm (W x H) | |
0.0026 in. | |
8.89 mm | |
0.75 in. | |
0.25 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction