missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Nylon Cloth Labels

Thermal Transfer Printable Nylon Cloth (B-499) labels are wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

Brand:  Brady™ 030543

Product Code. 13029272

  • £288.00 / 1 roll
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Service temperature of -40 to 193° F (-40 to 90° C)

Certifications

UL Recognized, Halogen-Free (DIN VDE 0472/parts 815)

Specifications

Specifications

Thermal Transfer Printer Ribbon
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer
0.800 in.
1.437 in.
0.0065 in.
1.437 x 0.8 in.
Non-sterile
Matte
Rectangle
UL Recognised; CSA Accepted; Halogen Free (DIN VDE 0472/part 815)
3000/Roll
White
Nylon Cloth
20.320 mm
36.500 mm
0.165 mm
Permanent Acrylic
Acceptable Ribbon Series: 6200, 6000, 4300, 4500 (colors)Recommended Ribbon Series: 4900
IP™ Enabled
-40°C to +90°C
Wire and cable marking, panel identification
THT-69-499-3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.