missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Labels, Polyester

Polyester labels for thermal transfer printers.

Brand:  Brady™ 030212

151.74 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.


Product Code. 11503784

  • £216.00 / 1 roll
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compatible with printers: BBP12; BBP11; BP1244; BP1344; BP2461; BP3481; BP6441; MVP200; MVP300; 300XPlusII; 360XPlusII; 600XPlusII; PR200Plus; PR300Plus; PR600Plus; IP300; IP600; i7100; i5100
Specifications

Specifications

UL Recognized; CSA Accepted; AGA Approved; Halogen Free (DIN VDE 0472/part 815)
Acrylic
Gloss
Polyester
41.91 mm
10,000/Pk.
-70°C to 110°C
15.24 mm
12.70 mm
Thermal Transfer Printable Labels
White
IP™ Enabled
Freezer, Autoclave, Hot Water Bath (100°C)
2
Rectangle
0.076 mm
38.10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers