missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Thermax 10 Level Temperature Indicator
Ten level temperature Indicator Strips used to check maximum temperature.Single use, irreversible threshold indicator reports the highest temperature reached
£17.05 - £19.55
Specifications
Certifications/Compliance | ISO9001 |
---|---|
Disposable | Single-use |
For Use With (Application) | Laboratory Research, Medical services, Instrumentation, Electronics Industry, Automotive, Aerospace, Steel, Metallurgy, Plastics Industry, Food Industry |
Height (English) | 2 in. |
Height (Metric) | 51 mm |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
17806088
|
Thermographic Measurements
M10STHERGAD01P1 |
40°C to 71°C |
£17.05
Pack of 10 |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17816088
|
Thermographic Measurements
M10STHERGDD01P1 |
188°C to 249°C |
£19.55
Pack of 10 |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Immediate Response
- Permanent Record of Highest Temperature Achieved
- Oil, Water, and Steam Resistant
- Inexpensive and Easy to Use
- Self-adhesive
Specifications
ISO9001 | |
Laboratory Research, Medical services, Instrumentation, Electronics Industry, Automotive, Aerospace, Steel, Metallurgy, Plastics Industry, Food Industry | |
51 mm | |
18 mm | |
36°F | |
Yes | |
Visual Indicator | |
°C and °F |
Single-use | |
2 in. | |
40 to 60% | |
Polyester Film | |
2°C | |
Electrical Equipment, Pumps, Braking systems, Water Pumps, Aeronautical Equpment, Military Equipment | |
18 mm |