missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 4 Level Range E 127-143°C/261-289°F
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M04STHERGED01P1
Code : A0
Additional Details : Weight : 0.80000kg
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
23 mm | |
45 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Thermax 4-level Temperature Indicator 127°C to 143°C (261°F to 289°F) | |
143°C | |
127°C | |
127°C to 143°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
127°C, 132°C, 138°C, 143°C (261°F, 270°F, 280°F, 289°F) | |
Dual °C (°F) |
Single-use | |
0.91 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax 4-level Temperature Indicator 127°C to 143°C (261°F to 289°F) Range E | |
9 g | |
1.77 in. | |
289°F | |
261°F | |
261°F to 289°F | |
Yes | |
±1.5°C | |
127°C to 143°C |