missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax™ 4 Level Micro Range
Click to view available options
Temperature Range (Metric):
116°C to 132°C
160°C to 177°C
182°C to 199°C
204°C to 224°C
49°C to 65°C
Unit Size:
Pack of 10
Description
Specifications
Specifications
| Certifications/Compliance | ISO 9001 |
| Disposable | Single-use |
| For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
| Height (English) | 0.15 in. |
| Height (Metric) | 4 mm |
| Humidity Range | 40 to 60% |
| Length (Metric) | 11 mm |
| Material | Polyimide with Modified Acrylic Adhesive, Acrylic Adhesive |
| Measurement Time | 2 to 5 seconds |
| Model | Thermax 4-level Temp. Indicator Micro Strips 204°C to 224°C Range 9 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction