missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Thermax 4 Level Temperature Indicator
Four level temperature indicator strips used to check max temperature. Single use, irreversible threshold indicator reports the highest temperature reached.
£12.05 - £13.95
Specifications
Certifications/Compliance | ISO9001 |
---|---|
Disposable | Single-use |
For Use With (Application) | Laboratory Research, Medical services, Instrumentation, Electronics Industry, Automotive, Aerospace, Steel, Metallurgy, Plastics Industry, Food Industry |
Height (Metric) | 23 mm |
Humidity Range | 40 to 60% |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
17836088
|
Thermographic Measurements
M04STHERGAD01P1 |
37°C to 54°C |
£12.05
Pack of 10 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17876078
|
Thermographic Measurements
M04STHERGBD01P1 |
60°C to 77°C |
£12.05
Pack of 10 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17826088
|
Thermographic Measurements
M04STHERGCD01P1 |
82°C to 99°C |
£12.05
Pack of 10 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17866078
|
Thermographic Measurements
M04STHERGDD01P1 |
104°C to 121°C |
£12.05
Pack of 10 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17856088
|
Thermographic Measurements
M04STHERGFD01P1 |
149°C to 166°C |
£13.95
Pack of 10 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17896078
|
Thermographic Measurements
M04STHERGGD01P1 |
171°C to 188°C |
£13.95
Pack of 10 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17846088
|
Thermographic Measurements
M04STHERGHD01P1 |
193°C to 210°C |
£13.95
Pack of 10 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17886078
|
Thermographic Measurements
M04STHERGID01P1 |
216°C to 241°C |
£13.95
Pack of 10 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17876088
|
Thermographic Measurements
M04STHERGJD01P1 |
249°C to 290°C |
£13.95
Pack of 10 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Immediate Response
- Permanent Record of Highest Temperature Achieved
- Oil, Water, and Steam Resistant
- Inexpensive and Easy to Use
- Self-adhesive
Specifications
ISO9001 | |
Laboratory Research, Medical services, Instrumentation, Electronics Industry, Automotive, Aerospace, Steel, Metallurgy, Plastics Industry, Food Industry | |
40 to 60% | |
36°F | |
Yes | |
Visual Indicator | |
°C and °F |
Single-use | |
23 mm | |
45 mm | |
2°C | |
Electrical Equipment, Pumps, Braking systems, Water Pumps, Aeronautical Equpment, Military Equipment | |
45 mm |