missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax Temperature Indicator 5-level Strips 60-121°C / 140-250°F

Single use, irreversible threshold indicator reports the highest temperature reached

Brand:  Thermographic Measurements Ltd M05SBBL060D01P1

Code : A0

Additional Details : Weight : 0.00630kg

Product Code. 11740969

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 9001
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    Polyester Film, Acrylic Adhesive
    Bioblock 5 L Thermax Strip 60°C to 121°C (P10)
    9 g
    Bioblock Temperature Indicator 5-level Strips 60°C to 121°C (140°F to 250°F)
    121°C
    60°C
    60°C to 121°C
    Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    60°C, 82°C, 93°C, 104°C, 121°C (140°F, 180°F, 199°F, 219°F, 250°F)
    Dual °C (°F)
    Single-use
    40 to 60%
    2 to 5 seconds
    Wax-melt Technology
    Custom Temperature Label
    250°F
    140°F
    140°F to 250°F
    Yes
    ±1°C
    Custom
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers