missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Thermax 5-Level Temperature Indicator Strips, 160°C to 182°C (320°F to 360°F)

Single use, irreversible threshold indicator reports the highest temperature reached.

Brand:  Thermographic Measurements M05STHERGFD01P1

Product Code. 17719398

  • £13.65 / Pack of 10
Estimated Shipment: 11-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Immediate response
  • Permanent record of highest temperature achieved
  • Oil, water, and steam resistant
  • Inexpensive and easy to use
  • Self-adhesive
Specifications

Specifications

REACH Compliant, RoHS Compliant, ISO9001
Surface temperature measurement
39 mm
39 mm
9 g
Self-adhesive Temperature Indicator Strip
360°F
320°F
320°F to 360°F
No
±4°C
Vertical
Celcius and Farenheit
Single-use
1.54 in.
Indicator Strip
Plastic
4.09 in.
1.54 in.
182°C
160°C
160°C to 182°C
Surfaces
5 levels
104 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.