missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax Encapsulated Indicators
Single use, irreversible threshold indicator reports the highest temperature reached
£18.70 - £21.60
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Disposable | Single-use |
Height (English) | 0.51 in. |
Height (Metric) | 13 mm |
Humidity Range | 40 to 60% |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11780909
|
Thermographic Measurements Ltd
M01ETHE042D01P1 |
Thermax Encapsulated Temperature Indicator 42°C (108°F) |
£18.70
Pack of 50 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
11760929
|
Thermographic Measurements Ltd
M01ETHE132D01P1 |
Thermax Encapsulated Temperature Indicator 132°C (270°F) |
£18.70
Pack of 50 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11780929
|
Thermographic Measurements Ltd
M01ETH143D01P1 |
Thermax Encapsulated Temperature Indicator 143°C (289°F) |
£18.70
Pack of 50 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
11770939
|
Thermographic Measurements Ltd
M01ETHE193D01P1 |
Thermax Encapsulated Temperature Indicator 193°C (379°F) |
£21.60
Pack of 50 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
11700949
|
Thermographic Measurements Ltd
M01ETHE210D01P1 |
Thermax Encapsulated Temperature Indicator 210°C (410°F) |
£21.60
Pack of 50 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
11750949
|
Thermographic Measurements Ltd
M01ETHE249D01P1 |
Thermax Encapsulated Temperature Indicator 249°C (480°F) |
£21.60
Pack of 50 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
11770949
|
Thermographic Measurements Ltd
M01ETHE260D01P1 |
Thermax Encapsulated Temperature Indicator 260°C (500°F) |
£21.60
Pack of 50 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
11780949
|
Thermographic Measurements Ltd
M01ETHE280D01P1 |
Thermax Encapsulated Temperature Indicator 280°C (536°F) |
£21.60
Pack of 50 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
11790949
|
Thermographic Measurements Ltd
M01ETHE290D01P1 |
Thermax Encapsulated Temperature Indicator 290°C (554°F) |
£21.60
Pack of 50 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
11760909
|
Thermographic Measurements Ltd
M01ETHE037D01P1 |
Thermax Encapsulated Temperature Indicator 37°C (99°F) |
£18.70
Pack of 50 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
Description
Specifications
ISO 9001 | |
0.51 in. | |
40 to 60% | |
2 to 5 seconds | |
9 g | |
Irreversible Temperature Indicator | |
Yes | |
±1°C | |
13 mm |
Single-use | |
13 mm | |
12 mm | |
Wax-melt Technology | |
0.51 in. | |
0.41 in. | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
Single Temperature | |
Dual °C (°F) |
Must be stored in a Fridge