missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Thermax Encapsulated Temperature Indicator
Single temperature indicator shows when maximum temperature has been achieved
£18.70
Specifications
Height (Metric) | 13 mm |
---|---|
Humidity Range | 40 to 60% |
Length (Metric) | 18 mm |
Material | Polyester Film |
Min. Temperature (English) | 36°F |
Product Code | Brand | Max. Temperature (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Max. Temperature (English) | Price | Quantity & Availability | |||||
17856078
|
Thermographic Measurements
M01ETHE043D01P1 |
109°F |
£18.70
Pack of 50 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17866088
|
Thermographic Measurements
M01ETHE062D01P1 |
144°F |
£18.70
Pack of 50 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Immediate Response
- Permanent Record of Highest Temperature Achieved
- Oil, Water, and Steam Resistant
- Inexpensive and Easy to Use
- Self-adhesive
Specifications
13 mm | |
18 mm | |
36°F | |
Electrical Equipment, Pumps, Braking Systems, Water Pumps, Aeronautical Equpment, Military Equipment | |
°C and °F |
40 to 60% | |
Polyester Film | |
2°C | |
Single Value |