missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax 8 Level Strip Range

Single use, irreversible threshold indicator reports the highest temperature reached

Brand:  Thermographic Measurements Ltd M08STHERGBD01P1

 View more versions of this product

Product Code. 11720889

  • £14.65 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 9001
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    51 mm
    18 mm
    2 to 5 seconds
    Wax-melt Technology
    0.7 in.
    0.7 in.
    230°F
    160°F
    160°F to 230°F
    Yes
    ±1°C (Range: 29°C to 99°C), ±1.5°C (Range: 100°C to 154°C)
    71/77/82/88/93/99/104/110°C
    Single-use
    2 in.
    40 to 60%
    Polyester Film, Acrylic Adhesive, Acrylic Adhesive
    Thermax 8-level Temperature Indicator 71°C to 110°C (160°F to 230°F) Range B
    9 g
    Irreversible Temperature Indicator
    Thermax 8-level Temperature Indicator 71°C to 110°C (160°F to 230°F)
    110°C
    71°C
    71°C to 110°C
    Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    71°C, 77°C, 82°C, 88°C, 93°C, 99°C, 104°C, 110°C (160°F, 171°F, 180°F, 190°F, 199°F, 210°F, 219°F, 230°F)
    18 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers