missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 8 Level Strip Range
Single use, irreversible threshold indicator reports the highest temperature reached
£14.15 - £16.82
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Disposable | Single-use |
For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
Height (English) | 2 in. |
Height (Metric) | 51 mm |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
11730889
|
Thermographic Measurements Ltd
M08STHERGCD01P1 |
116°C to 154°C |
£14.15
Pack of 10 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
11720889
|
Thermographic Measurements Ltd
M08STHERGBD01P1 |
71°C to 110°C |
£14.15
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11710889
|
Thermographic Measurements Ltd
M08STHERGAD01P1 |
37°C to 65°C |
£14.60
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11740889
|
Thermographic Measurements Ltd
M08STHERGDD01P1 |
160°C to 199°C |
£16.82
Pack of 10 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
11750889
|
Thermographic Measurements Ltd
M08STHERGED01P1 |
204°C to 260°C |
£16.30
Pack of 10 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
51 mm | |
18 mm | |
Wax-melt Technology | |
0.7 in. | |
0.7 in. | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment |
Single-use | |
2 in. | |
40 to 60% | |
2 to 5 seconds | |
9 g | |
Irreversible Temperature Indicator | |
Yes | |
18 mm |