missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax 6 Level Mini Range

Single use, irreversible threshold indicator reports the highest temperature reached

Brand:  Thermographic Measurements Ltd M06STHERG4C01P1

 View more versions of this product

Product Code. 11776358

  • £13.80 / Pack of 10
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 9001
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    12 mm
    32 mm
    2 to 5 seconds
    Wax-melt Technology
    Temperature Measurement Mini Strips
    Thermax 6-level Temperature Indicator 99°C to 127°C (210°F to 261°F)
    127°C
    99°C
    99°C to 127°C
    Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    99°C, 104°C, 110°C, 116°C, 121°C, 127°C (210°F, 219°F, 230°F, 241°F, 250°F, 261°F)
    Single-use
    0.47 in.
    40 to 60%
    Polyester Film, Acrylic Adhesive
    Thermax 6-level Temperature Indicator 99°C to 127°C (210°F to 261°F) Range 4
    9 g
    1.26 in.
    261°F
    210°F
    210°F to 261°F
    Yes
    ±1°C (Range: 29°C to 99°C), ±1.5°C (Range: 100°C to 154°C)
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers