missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd 7 L LC Strip Range

Product Code. p-8000486
Click to view available options
Temperature Range (Metric):
0°C to 30°C
30°C to 60°C
60°C to 90°C
Unit Size:
Pack of 10

Product Code. 11780959

Brand: Thermographic Measurements Ltd L07HTHERG4D01B1

Only null left
Add to basket
Add to basket

Reversible temperature indicator reports the current temperature

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Certifications/Compliance ISO 13485
    Dial Size (English) 0.393 in.
    Dial Size (Metric) 10 mm
    Disposable Single-use
    For Use With (Application) For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    Height (English) 0.5 in.
    Height (Metric) 12.5 mm
    Humidity Range 40 to 60%
    Length (Metric) 45 mm
    Material Polyester Film, Acrylic Adhesive
    Measurement Time 2 to 5 seconds
    Model 7-level Liquid Crystal Thermometer 60°C to 90°C (140°F to 194°F) 74003D
    Thermometer Fill Liquid Crystal Technology
    Weight (Metric) 9 g
    Product Type Irreversible Temperature Indicator
    Length (English) 1.77 in.
    Description 7-level Liquid Crystal Thermometer 60°C to 90°C (140°F to 194°F)
    Max. Temperature (Metric) 90°C
    Min. Temperature (Metric) 60°C
    Temperature Range (English) 140°F to 194°F
    Temperature Range (Metric) 60°C to 90°C
    Calibrated Yes
    For Use With (Equipment) Fridge Thermometer, Room Thermometer, Equipment Temperature
    Accuracy ±1°C
    Subdivision 60°C, 65°C, 70°C, 75°C, 80°C, 85°C, 90°C (140°F, 149°F, 158°F, 167°F, 176°F, 185°F, 194°F)
    Scale Dual °C (°F)
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.