Learn More
Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers
Maximize coolant retention with these benchtop liquid nitrogen containers, which contain inner vessels made of borosilicate.
Brand: Thermo Scientific™ 2124
575.74 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 3.64500kg
Description
Maximize coolant retention with light-weight Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers, which contain inner vessels of borosilicate and are perfect for everyday cryogenic storage use.
Stainless Steel:- Durable, corrosion-resistant stainless-steel exterior
- Carrying handle and vented secure lid (Part numbers 2122, 2123, 2124)
Shallow Wide Mouth:
- Ideal for use as a cold trap
- Convenient dish-shaped design perfect for benchtop use with crushed ice and dry ice/alcohol
- Stainless-steel jacket and cushioned base for years of trouble-free use
- Without lid and handle (Part number 2129)
Specifications
With carrying handle and vented secure lid | |
4.5 L | |
Benchtop | |
182 mm | |
4.5 kg |
Benchtop LN2 Container | |
Stainless Steel | |
345 mm | |
150 mm |