missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Thermo/PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle
Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. SGE PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle are used for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers.
Brand: SGE™ 002972
This item is not returnable.
View return policy
Description
- Improved solvent resistance
- Wide temperature ranges up to 150°C
- Increased operational smoothness
- Designed specifically for the PAL
- 22 gauge needles are 0.72mm OD
- 23 gauge needles are 0.63mm OD
- 26 gauge needles are 0.47mm OD
- Accuracy and Reproducibility; ±1% (dispensed volume) (±2% for 0.5μL syringes)
- Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
- Gas tight plunger, where applicable, is made of PTFE
Specifications
23 G | |
0.11 mm | |
0.63 mm | |
2 in. | |
50 mm | |
10F-C/T-GT-5/0.63C 6 pack | |
10 μL | |
CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus & AS2000 |
0.004 in. | |
0.024 in. | |
Gas chromatography | |
1.96 in. | |
Gas-tight Autosampler Syringe | |
6 Pk. | |
Cone | |
Fixed |