missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 24 x 1.5/2.0mL Fixed Angle Rotor
Shop All Thermo Scientific Products
missing translation for 'orderingAttributeHoverText'
Capacity:
24 x 1.5/2 mL
missing translation for 'unitSize'
Each
Description
- Capacity: Four microplates or two deepwell plates
- Max. Speed/RCF: 18,000rpm/21,890 x g
- Max. Tube Size: 24 × 1.5 to 2.0mL
Specifications
Specifications
| Type | Fixed Angle Rotor |
| Capacity | 24 x 1.5/2 mL |
| Max. RCF | 28,110 x g |
| Max. Speed | 15,000 rpm |
| Radius (Metric) | 0.87 cm |
| For Use With (Equipment) | Thermo Scientific™ Sorvall™ Stratus Centrifuge |
| Angle | 45° |
| Certifications/Compliance | Biocontainment approved |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction