Learn More
Thermo Scientific™ 4-Place Swinging Bucket Rotor Adapters
For added processing versatility
Brand: Thermo Scientific™ 75007557
55.00 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
For added processing versatility
- Maximum tube size: 30 x 117mm
Order Info
Order 4-Place Swinging Bucket Rotor (75-007-591) with Round Buckets (75-007-555). Adapters are sold individually; order quantity to equip rotor. Note: 50mL conical adapter (75-007-556) requires rubber pads (supplied with buckets). Remove pads when using all other size adapters.

Specifications
Rotor Adapter | |
1 x 15 mL | |
15 mL |
Falcon | |
Swinging bucket rotor |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.