missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR Plate, 96-well, non-skirted

96-well non-skirted plates for use in PCR and qPCR applications. Available with black lettering for improved sample tracking during pipetting.

Brand:  Thermo Scientific™ AB0600

56.12 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.


Product Code. 10100843

  • £122.00 / Pack of 25
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Pack of 25 plates
This item is not returnable. View return policy

Description

Description

96-Well Non-Skirted Plates for use in PCR and qPCR applications hold up to 0.3 mL of well volume when paired with seals like adhesive films/foils, Thermo-Mat and cap strips. The plates feature a cut corner located at H1 and are compatible with most thermal cycles.
The well bottom is clear for maximum visibility. Available in assorted colors with clear or black alpha-numeric lettering. Compatible with standard multichannel pipettes.

The Thermo Scientific 96-Well Non-Skirted Plates for use in PCR and qPCR applications hold up to 0.3 mL of well volume when paired with seals like adhesive films/foils, Thermo-Mat and cap strips. The plates feature a cut corner located at H1 and are compatible with most thermal cycles.
The well bottom is clear for maximum visibility. Available in assorted colors with clear or black alpha-numeric lettering. Compatible with standard multichannel pipettes.

Highlights

  • Non-skirted format compatible with most thermal cyclers
  • Available with black alpha-numeric lettering
  • Cut corner: H1
  • Clear well bottom for sample visibility
  • 0.3 mL maximum well volume (when used with adhesive or heat seals)
  • Sealable using Thermo-Mat, Adhesive Films and Foils, Heat Seals and Flat and Domed Cap Strips
Applications
  • PCR
  • qPCR/Real-Time PCR

Certifications

Certified free of human DNA, RNase, DNase, and endotoxins.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
25 Plate
PCR Microplate
Non-skirt
0.3 mL
0.2 mL
Standard
Certified RNase/DNase-free
Clear
Real-Time PCR Systems or Thermal Cyclers
Polypropylene
96
25 plates
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.