Learn More
Thermo Scientific™ ABgene Individual Storage Plate Caps
Thermo Scientific™ Individual Storage Plate Caps are designed for sealing Thermo Scientific™ ABgene round well storage plates and cluster tubes.
Brand: Thermo Scientific™ AB-1179
Code : 04
Additional Details : Weight : 0.11000kg
Description
Thermo Scientific™ Individual Storage Plate Caps are designed for sealing Thermo Scientific™ ABgene round well storage plates and cluster tubes.
- Low profile for increased well volume
- End tabs for ease of removal
Specifications
Natural | |
Cleanroom | |
Plate Lid | |
Yes | |
Round |
Polypropylene | |
Autoclavable | |
Abgene | |
No | |
Abgene 96 Round Well Plate |