missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ABgene™ 2DCypher™ 1.2mL Cluster Tubes and Racks, MK5
GREENER_CHOICE

MK5 rack features a tapered well entrance to aid tube placement

Brand:  Thermo Scientific™ AB-1185

788.21 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 11524754

  • £940.00 / Pack of 960
Estimated Shipment: 03-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stacking shoulders have been removed from rack for compatibility with certain robotic instruments
  • With rounded end caps
  • High-throughput with individual sample identification
  • Labeled with a Data Matrix™ and human readable code encapsulated in clear polypropylene window
  • Over 3.6 × 1015 unique code combinations
  • Lockable, sealable lid
  • Temperature range -170°C to +120°C
  • Alphanumeric grid referencing molded into rack lid

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.2 mL
Polypropylene
Lockable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.