missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR Plate, 96-well, segmented, semi-skirted

Patented segmented design allows plate to be cut into 24- and 48-well sections

Brand:  Thermo Scientific™ AB0900

Additional Details : Weight : 1.00000kg

Product Code. 15757486

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Virgin polypropylene
  • Raised rim, thin-wall design
  • Clear well bottom for sample visibility
  • Compatible with all major thermal cyclers
  • 300μL maximum well volume (when used with adhesive and heat seals)
  • Cut-away corner and alphanumeric grid
  • Available in a rigid version for robotic handling applications; rigid version cannot be cut
  • Patented segmented plate design allows plates to be cut into 24- and 48-well sections
  • Semi-skirt adds rigidity and allows for labeling or bar coding
  • Cut corner: H1

Certifications

Certified free from DNase, RNase, and human genomic DNA.

Specifications

Specifications

No Barcode
25 Plate
PCR Microplate
Semi
0.3 mL
0.2 mL
Certified RNase/DNase-free
Clear
Real-Time PCR Systems or Thermal Cyclers
Polypropylene
96
Standard
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers