missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Aegis™ 5-14 Single-Use BioProcess Container (BPC), 200 L
Shop All Thermo Scientific Products

Click to view available options
Quantity:
Each
Unit Size:
Pack of 5
Specifications
Specifications
| Capacity (Metric) | 200 L |
| Port Detail | 3 Panel Ports w/ Quick Connects |
| For Use With (Equipment) | HyPerforma™ Smartainer™ Hardware, 200 L, Stainless steel outer container |
| Dimensions | 73 x 53.3 x 58.4 cm (28.75 x 21 x 23 in.) |
| Quantity | Each |
| Sterilization Method | Gamma-Irradiation |
| Tubing Length Line 1 | 51 cm ( 20 in.) |
| Tubing Length Line 2 | 51 cm ( 20 in.) |
| Tubing Length Line 3 | 51 cm ( 20 in.) |
| Tubing Material Line 2 | P.C. Silicone |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction