missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Reload Inserts
Gain the accuracy and precision you expect from your pipette every time with these sterile pipette tips.
Brand: Thermo Scientific™ 2769-RI
93.74 GBP valid until 2024-11-15
Use promo code "21643" to get your promotional price.
Description
Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and storage space
- Compatible with SoftFit-L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
200L, Filtered, Sterile, Refill | |
Filtered | |
Natural | |
1.97 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
200 μL | |
Sterile | |
200L | |
5.00cm | |
Refill | |
Green | |
ART SoftFit L |