missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Reload Inserts
GREENER_CHOICE

Gain the accuracy and precision you expect from your pipette every time with these sterile pipette tips.

Brand:  Thermo Scientific™ 2779-RI

116.44 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12637696

  • £156.00 / Pack of 768
Estimated Shipment: 02-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and storage space
  • Compatible with SoftFit-L empty racks
  • Color-coded inserts allows quick identification of tip volume
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1000L, Filtered, Sterile, Refill
Filtered
Natural
3.39 in.
DNase, RNase, DNA, ATP, and Endotoxin Free
Universal
Rainin LTS LiteTouch
1000 μL
Sterile
1000L
8.61cm
Refill
Blue
ART SoftFit L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.