missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Reload Inserts
Gain the accuracy and precision you expect from your pipette every time with these sterile pipette tips.
Brand: Thermo Scientific™ 2739-RI
89.00 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and storage space
- Compatible with SoftFit-L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
300L, Filtered, Sterile, Refill | |
Filtered | |
Natural | |
2.26 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
300 μL | |
Sterile | |
300L | |
5.75cm | |
Refill | |
Orange | |
ART SoftFit L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction