Learn More
Thermo Scientific™ ART™ Non-Filtered Pipet Tips with MicroPoint™ Tip Design
MicroPoint design means the tip profile is nearly 50% smaller than standard blunt-end tips and significantly more narrow than beveled-end tips
Brand: Thermo Scientific™ 3542
58.11 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 03
Additional Details : Weight : 1.17000kg
Description
- Same superior quality and performance as all Thermo Scientific ART pipet tips
- Crystal clear tips allow you to easily see transparent samples
- Reference marks on many Thermo Scientific ART tips provide a quick and convenient guide to visually establish whether you are pipetting the desired volume of liquid
- ART 10 tips are ideal for low volume samples
- The extended length ART 10 REACH™ and ART 1000 REACH prevent contamination of samples, tubes, and pipetters
- Ultra Micro and Pure Ultra Micro are also well suited for work with low-volume samples
- ART 200 are equivalent to the “Universal Yellow“ tip and have a reference mark at 10μL
ART Non-Filtered tips are available in yellow and blue colors, graduated, beveled tips and large volumes..
Specifications
5 to 200 μL | |
Non-sterile | |
Autoclavable | |
Rack | |
ART |
Non-Filtered | |
White | |
XLP | |
Extended Length | |
Polypropylene |