missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaMax Neutral HPLC Columns
Designed for neutral analytes
Brand: Thermo Scientific™ 95005-254630
733.36 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ultra-high surface coverage for maximum retention
- Excellent stability for long column lifetimes
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
4.6 mm | |
5 μm | |
L1 | |
Beta | |
29% | |
Yes |
250 mm | |
60 Å | |
C18 | |
Base-Deactivated Silica | |
Retention of Neutral Samples | |
Reversed Phase |