Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size
High surface area with high bonded phase coverage
Brand: Thermo Scientific™ 70105-154630
478.38 GBP valid until 2024-12-31
Use promo code "21947" to get your promotional price.
Code : 16
Additional Details : Weight : 0.10000kg
Description
High surface area with high bonded phase coverage
- Thermo Scientific chemistry-bonded on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
4.6 mm | |
LC/MS Separation | |
150 mm | |
2 to 9 | |
310 m²/g | |
L1 | |
Beta | |
20% | |
Yes | |
Column |
5 μm | |
Standard | |
5 μm | |
100 Å | |
High Bonded Phase Coverage | |
C18 | |
Silica | |
Reversed Phase | |
Reversed Phase |