missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
125 mm
150 mm
250 mm
300 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
20 mm
Unit Size:
Each
Description
High surface area with high bonded phase coverage
- Thermo Scientific chemistry-bonded on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Film Thickness | 5 μm |
| For Use With | LC/MS Separation |
| Functionality/Interaction Type | Standard |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 100 Å |
| Surface Area | 310 m²/g |
| Surface Coverage | High Bonded Phase Coverage |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction