missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size

High surface area with high bonded phase coverage

Brand:  Thermo Scientific™ 70105-304030

Code : A0

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11532971

  • £824.11 / Each
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

High surface area with high bonded phase coverage

  • 100Å high purity silica
  • High surface area and phase loading
  • Dense bonding results in excellent reproducibility and stability
  • Excellent performance with acids, bases and neutral compounds
Specifications

Specifications

Analytical Column
HPLC
5800 psi (400 bar)
2 to 7.5
310 m²/g
L1
Beta
20%
Yes
4 mm
300 mm
5 μm
100 Å
80°C
C18
Spherical, Fully Porous Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers