missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Silica HPLC Columns, 5μm Particle Size
Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.
Brand: Thermo Scientific™ 70005-152130
This item is not returnable.
View return policy
Description
Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.
- 100Å high purity silica
- Used for the separation of non-polar and moderately polar compounds.
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
2 to 7.5 | |
310 m²/g | |
L3 | |
Beta | |
Normal Phase | |
Normal Phase |
2.1 mm | |
150 mm | |
5 μm | |
100 Å | |
35°C | |
Silica | |
Spherical, Fully Porous Silica | |
n/a |