missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dri-Bath™ Incubator Modular Blocks

For use with Thermo Scientific Dri-Bath Incubators

Specifications

For Use With (Equipment) Dri-bath incubator
Material Aluminum Alloy
Width (English) 3 in.
Width (Metric) 7.6 cm
Height (English) 2 in.
View More Specs

Description

Description

Modular Blocks

  • For use with Thermo Scientific™ Dri-Bath™ Modular Incubators
  • Anodized aluminum alloy
  • Each hole 48mm deep
  • Thermometer holes

Specifications

Specifications

Dri-bath incubator
3 in.
2 in.
4 in.
10.1 cm
Aluminum Alloy
7.6 cm
5 cm
1.8 in.
4.8 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.