Learn More
Thermo Scientific™ Neutralization Solution for MagJET Plasmid DNA Kit
The Thermo Scientific MagJET Plasmid DNA Kit is designed for fast and efficient purification of plasmid DNA from overnight cultures of E. coli cultures.
Brand: Thermo Scientific™ R2602
124.00 GBP valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
The Thermo Scientific MagJET Plasmid DNA Kit is designed for fast and efficient purification of plasmid DNA from overnight cultures of E. coli cultures. The kit utilizes magnetic bead technology, enabling high yields and robust performance. High binding capacity, uniform particle size, and rapid magnetic response of MagJET magnetic beads makes the technology ideal for high throughput automatic nucleic acid purification, as well as for manual purification by low sample throughput users. The resulting high-quality DNA is free of proteins, nucleases and other contaminants or inhibitors.
Specifications
Neutralization Solution | |
MagJET | |
90 mL |
Kit | |
Neutralization Solution |
For Research Use Only. Not for use in diagnostic procedures.