Learn More
Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon Mixed Mode HPLC Column, 7 μm, 4.6 mm x 100 mm
Column Format: Analytical Column; Carbon Load: 100%; Pore Size: 250 Å; Column Phase: Normal and Reversed Phase
Brand: Thermo Scientific™ 35007-104630
Code : 16
Additional Details : Weight : 0.10000kg
Description
Suited to solve problem separations
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable form 0 to 14
- Excellent for high temperature applications
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Analytical Column | |
1 mL/min | |
7 μm | |
250 Å | |
105°C | |
Porous Graphitic Carbon | |
Porous Graphitic Carbon | |
Mixed Mode |
4.6 mm | |
100 mm | |
0 to 14 | |
120 m²/g | |
L109 | |
Hypercarb | |
100% | |
Normal and Reversed Phase |