missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypercarb™ Javelin™ Guard HPLC Columns
Offer convenient, easy-to-use protection for analytical HPLC columns
£380.46 - £542.70
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
11573201
|
Thermo Scientific™
35005-012106 |
2.1 mm | 10 mm |
£542.70
Pack of 2 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
11543211
|
Thermo Scientific™
35005-024006 |
4 mm | 20 mm | N/A | |||||
Description
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
- Suited to solve problem separations
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separate structurally related substances
- Excellent for high temperature applications
Specifications
5 μm | |
Hypercarb |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title