missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS 2.4μm Phenyl Columns
Exceptional stability and alternative selectivity to C18 and C8 columns
£540.28
Specifications
Diameter (Metric) | 4.6 mm |
---|---|
Particle Size | 2.4 μm |
pH | 2 to 9 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10187744
|
Thermo Scientific™
28902-154630 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- High quality, base deactivated columns
- Unique selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Specifications
4.6 mm | |
2 to 9 | |
170 m²/g | |
Phenyl (Ph) | |
5% | |
Yes |
2.4 μm | |
130 Å | |
L11 | |
Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |