missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS 3μm C18 Columns
A good choice for QA/QC labs as a robust, general-purpose column in applications where reproducibility and long column lifetimes are required
£599.17 - £687.48
Specifications
Particle Size | 3 μm |
---|---|
Pore Size | 130 Å |
Surface Area | 170 m²/g |
USP Type | L1 |
Stationary Phase | C18 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10619595
|
Thermo Scientific™
28103-033030 |
3 mm | 30 mm |
£599.17
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
10587660
|
Thermo Scientific™
28103-074630 |
4.6 mm | 75 mm |
£678.45
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
11553051
|
Thermo Scientific™
28103-254630 |
4.6 mm | 250 mm |
£687.48
Each |
In Stock
Log in to see stock. |
||||
Description
- Base-deactivated with minimal residual silanol activity
- Exceptional reproducibility
- Economical, general purpose columns
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Specifications
3 μm | |
170 m²/g | |
C18 | |
Reversed Phase | |
Reversed Phase |
130 Å | |
L1 | |
11% | |
Yes |