missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS Phenyl Columns

Exceptional stability and alternative selectivity to C18 and C8 columns

£427.38

Specifications

Particle Size 5 μm
Pore Size 130 Å
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Silica
View More Specs

Products 1
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
10670954
View Documents
Thermo Scientific™
28905-102130
100 mm 2.1 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • High quality, base-deactivated columns
  • Unique selectivity for aromatic and slightly polar compounds
  • Manufactured under ISO 9001:2000 conditions

Order Info

Other column dimensions are available. Please call your Customer Service Representative for more information.

Compliance

Manufactured under ISO 9001:2000 conditions.

Specifications

Specifications

5 μm
L11
Silica
Reversed Phase
130 Å
Phenyl (Ph)
5%
Reversed Phase
Videos
SDS
Documents

Documents

Product Certifications