Learn More
Thermo Scientific™ Hypersil™ CPS-2 Cyano (CN) Mixed Mode HPLC Column, 5 μm, 4 mm x 150 mm
Carbon Load: 4%; Pore Size: 120 Å; Column Phase: Reversed Phase and Normal Phase
Brand: Thermo Scientific™ 31805-154030
Code : 16
Additional Details : Weight : 0.10000kg
Description
A cyanopropyl phase for both normal and reversed phase HPLC
- Operates in both normal and reversed phase modes
- More rapid mobile phase equilibration compared with silica in normal phase
- Not deactivated by traces of water in normal phase
- When used as a reversed phase material, cyano selectivity complements the alkyl chain bonded phases, but with lower hydrophobicity
- One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
4 mm | |
5 μm | |
170 m²/g | |
Cyano (CN) | |
4% | |
Yes |
150 mm | |
120 Å | |
L10 | |
Silica | |
Mixed Mode | |
Normal and Reversed Phase |