missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ Green PAH Columns, 3 and 5μm Particle Size
Specially tailored alkyl bonded silica with a high carbon loading, designed specifically for the analysis of polyaromatic hydrocarbons (PAHs)
£813.51
Specifications
Particle Size | 5 μm |
---|---|
pH | 2 to 9 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
10017464
|
Thermo Scientific™
31105-253030 |
3 mm | 250 mm | Proprietary |
£813.51
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
Description
- Optimized for EPA Method 610
- Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
- Available in 3μm and 5μm particle size and variety of column dimensions
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Specifications
5 μm | |
120 Å | |
60°C | |
Proprietary | |
PAH Analysis | |
Reversed Phase |
2 to 9 | |
170 m²/g | |
L1 | |
13.5% | |
Yes |