missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ Green PAH Columns, 3μm Particle Size
Specially tailored alkyl bonded silica with a high carbon loading, designed specifically for the analysis of polyaromatic hydrocarbons (PAHs)
Brand: Thermo Scientific™ 31103-053030
This item is not returnable.
View return policy
Description
- Optimized for EPA Method 610
- Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
- Available in 3μm and 5μm particle size and variety of column dimensions
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Specifications
Analytical Column | |
50 mm | |
3 μm | |
120 Å | |
60°C | |
Spherical, Fully Porous Type A Silica | |
PAH Analysis | |
Reversed Phase |
3 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
Proprietary | |
13.5% | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction