Learn More
Thermo Scientific™ Hypersil™ ODS-2 (C18) HPLC Columns, 3 and 5μm Particle Size
Offer a well tested, dependable L1 alternative to many older column brands commonly referenced in validated methods
Brand: Thermo Scientific™ 31605-204630
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Based on type A silica
- Excellent reproducibility
- Selectivity over wide range of applications
- Manufactured under ISO 9001:2000 quality guidelines
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Compliance
Manufactured under ISO 9001:2000 quality guidelines.
Specifications
Analytical Column | |
200 mm | |
2 to 8 | |
220 m²/g | |
C18 | |
11% | |
Reversed Phase |
4.6 mm | |
5 μm | |
80 Å | |
L1 | |
Silica | |
Reversed Phase |