Learn More
Thermo Scientific™ Hypersil™ Phenyl (Ph) Reversed Phase HPLC Column, 3 μm, 4.6 mm x 150 mm
Column Format: Analytical Column; Carbon Load: 5%; Pore Size: 120 Å; Column Phase: Reversed Phase
Brand: Thermo Scientific™ 30903-154630
Code : 16
Additional Details : Weight : 4.76270kg
Description
- For the separation of certain aromatic compounds and moderately polar compounds
- Retention characteristics similar to Hypersil MOS
- Alternative selectivity to C8
Order Info
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
Analytical Column | |
150 mm | |
2 to 8 | |
170 m²/g | |
Phenyl (Ph) | |
5% | |
No |
4.6 mm | |
3 μm | |
120 Å | |
L11 | |
Phenyl (Ph) | |
Reversed Phase | |
Reversed Phase |