missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Linistat™ Linear Stainer

Compact answer to H&E frozen section protocols

Brand:  Epredia™ 6754003

 View more versions of this product

Product Code. 12617916

  • £110.00 / Pack of 10

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Single station staining dishes; Double station staining dishes; Slide clips; Rinse water tubing kit
This item is not returnable. View return policy

Description

Description

Dependable and economical way to automate staining; all units use a conveyer to prepare consistently stained slides

  • Efficient footprint fits on top of most cryostats for streamlining workflow during frozen sectioning
  • Features include 14 staining stations (20 sec. each), running water, and a 13-slide capacity collection tank
  • Staining time is under five minutes
  • Can also be used for hand-staining when situation requires it
  • Color-coded slide clips correspond to Epredia Cryochrome™ colored slides and colored frozen section embedding media

Physical Specifications

  • Dimensions (D x W x H): 6.25 x 25 x 18.4 in. (15.9 x 64 x 27cm)
  • Clearance Height: 9.75 in. (24.8cm)
  • Weight: 16.3 lb. (7.3kg)
  • Power Requirements: 110-120VAC, 60Hz, Maximum 2.0A; 220-240VAC, 50/60Hz, Maximum 1.0A

Specifications

Specifications

Single Station Staining Dish
Linistat™ linear stainer
Slide clips, rinse water tubing kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.