missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Low Protein Binding Microcentrifuge Tubes
Minimize protein sample loss during sample manipulation, especially when there are extensive processing steps, by using Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes.
£36.86 - £220.00
Specifications
Product Type | Collection Tube |
---|---|
Description | Low Protein Binding Tube |
Product Line | Pierce™ |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
15342617
|
Thermo Scientific™
90410 |
Low Protein Binding Tube | 250 x 1.5 mL Tubes |
£36.86
Pack of 250 |
In Stock
Log in to see stock. |
||||
15352617
|
Thermo Scientific™
90411 |
Low Protein Binding Tube | 2500 x 1.5 mL Tubes |
£220.00
Pack of 2500 |
In Stock
Log in to see stock. |
||||
15382617
|
Thermo Scientific™
88379 |
Low Protein Binding Tube | 250 x 2 mL Tubes |
£36.99
Pack of 250 |
In Stock
Log in to see stock. |
||||
15392617
|
Thermo Scientific™
88380 |
Low Protein Binding Tube | 2500 x 2 mL Tubes |
£217.00
Pack of 2500 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
Description
Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes (1.5 or 2 mL) help minimize protein sample loss during sample manipulation and are ideal in applications where processing steps are extensive.
Pierce Low Protein Binding Microcentrifuge Tubes help minimize sample loss in mass spectrometry and immunoprecipitation/co-immunoprecipitation applications. The tubes are conveniently packaged at 250 tubes per package to minimize contamination even when purchased in bulk.• Durable—use at speeds up to 20,000 RCF
• Compatible—suitable for IP and mass spectrometry applications
• Nuclease-free—certified RNase/DNase-free polypropylene tubes
Specifications
Collection Tube | |
Low Protein Binding Tube | |
Pierce™ |