Learn More
Thermo Scientific™ Megafuge ST1 Plus Centrifuge Series

Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.
£4543.09 - £7891.08
Specifications
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
---|---|
Controller Type | Microprocessor |
Capacity | 4 x 400 mL with TX-400 Rotor |
Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Product Code | Brand | Dimensions (HWD) | Refrigerated | Voltage | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (HWD) | Refrigerated | Voltage | Model | Price | Quantity & Availability | ||
17180579
![]() |
Thermo Scientific™
75009230 |
14.2 x 17.5 x 26 in. | No | 120/240 V | IVD certified |
£4593.95
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17120589
![]() |
Thermo Scientific™
75009270 |
14.2 x 24.6 x 26 in. | Yes | 220/230 V | IVD |
£7891.08
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17120599
![]() |
Thermo Scientific™
75009730 |
14.2 x 17.5 x 26 in. | No | 120/240 V | General Use Only |
£4543.09
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17160599
![]() |
Thermo Scientific™
75009770 |
14.2 x 24.6 x 26 in. | Yes | 208/230 V | General Use Only |
£7662.23
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
The ST1/ST1R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. Quickly and securely swap between 14 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact centrifuge has a capacity up to 1.6L and can spin up to 76 x 5/7 mL blood tubes and 16 x 50mL conical tubes with biocontainment and is ideal for routine applications.
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time when switching between applications.
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
- System has glove-friendly, one-handed open/close capability.
- System is certified by CAMR™ in Porton Down, UK.
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Technology optimizes safety and improves separations.
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more
Specifications
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | |
4 x 400 mL with TX-400 Rotor | |
15,200 rpm (Microliter 30 x 2 rotor) | |
Direct, Brushless Induction Low Profile | |
Rotor needs to be purchased separately | |
9 Accel/10 Braking | |
Each | |
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction |
Microprocessor | |
25,830 x g (Microliter 30 x 2 Rotor) | |
LED | |
Energy efficient, less waste | |
Stores up to 6 programs | |
Up to 6 programs via push button and high contrast LCD interface | |
No | |
General Purpose Centrifuge |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.