missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Megafuge ST4F Plus Centrifuge Series

Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.

Brand:  Thermo Scientific™ 75009947


Additional Details : Weight : 143.00000kg

 View more versions of this product

Product Code. 17110609

  • £9750.00 / Each
Estimated Shipment: 12-12-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

The ST4F/ST4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display.  This high-capacity and versatile unit offers consistent performance and is ideal for routine applications.  Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange.  This compact floor standing unit is on casters and can easily be moved for cleaning or storage.

Thermo Scientific SMARTSpin Technology:

  • Secure locking system allows easy push-button installation and exchange of rotors
  • System saves time when switching between applications
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
Specifications

Specifications

EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
4 x 1000 mL with TX-1000 Rotor
15,200 rpm (Microliter 30 x 2 rotor)
High Contrast LCD, Push Button
Energy efficient, less waste
Stores up to 6 programs
9 Accel/10 Braking
Each
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
Yes
208/240 V
Microprocessor
25,830 x g (Microliter 30 x 2 Rotor)
No
Direct, Brushless Induction Low Profile
Rotor needs to be purchased separately
General Use Only
Up to 6 programs via push button and high contrast LCD interface
No
General Purpose Centrifuge
32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services