missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Megafuge ST4F Plus Centrifuge Series
Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.
Brand: Thermo Scientific™ 75009948
Description
The ST4F/ST4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact floor standing unit is on casters and can easily be moved for cleaning or storage.
Thermo Scientific SMARTSpin Technology:
- Secure locking system allows easy push-button installation and exchange of rotors
- System saves time when switching between applications
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
Specifications
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | |
4 x 1000 mL with TX-1000 Rotor | |
15,200 rpm (Microliter 30 x 2 rotor) | |
High Contrast LCD, Push Button | |
Energy efficient, less waste | |
Stores up to 6 programs | |
9 Accel/10 Braking | |
Each | |
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | |
Yes | |
220/240 V |
Microprocessor | |
25,830 x g (Microliter 30 x 2 Rotor) | |
Yes | |
Direct, Brushless Induction Low Profile | |
Rotor needs to be purchased separately | |
General Use Only | |
Up to 6 programs via push button and high contrast LCD interface | |
No | |
General Purpose Centrifuge | |
32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) |